Motion
3309B-2ZNRTNC3

NSK CORP, BEARING DIV
3309B-2ZNRTNC3

Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 39.70 mm Width, Double Shielded, With Snap Ring
MI ITEM #05671338
MFR #3309B-2ZNRTNC3
Your Price$344.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
3309B-2ZNRTNC3

Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 39.70 mm Width, Double Shielded, With Snap Ring
MI ITEM #05671338
MFR #3309B-2ZNRTNC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$344.12/each(List $412.93)

Overview

Mfr description
3309B-2ZRNRTNGC3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    100 mm
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176647048
  • UPC_NO
    029176647048
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought