Motion
SER207-20

SHUSTER CORP
SER207-20

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.9531 in OD, Medium Duty, Set Screw Locking
MI ITEM #05671585
MFR #SER207-20
Price$18.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SER207-20

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.9531 in OD, Medium Duty, Set Screw Locking
MI ITEM #05671585
MFR #SER207-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.10/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.6890 in
  • Outer Ring Width  
    0.9375 in
  • Outside Diameter  
    2.9531 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    5775 lbf
  • Radial Static Load Capacity
    3420 lbf
  • Seal Type
    Contact with Flinger

Overview

Mfr description
SER207-20 SET SCREW INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought