Motion
SER212-39

SHUSTER CORP
SER212-39

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.4375 in OD, Medium Duty, Set Screw Locking
Mi Item #05671587
MFR #SER212-39
Price$125.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SER212-39

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.4375 in OD, Medium Duty, Set Screw Locking
Mi Item #05671587
MFR #SER212-39

Mfr description
SER212-39 SET SCREW INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.01/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    2.5625 in
  • Outer Ring Width  
    1.2500 in
  • Outside Diameter  
    4.4375 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    10745 lbf
  • Radial Static Load Capacity
    7375 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)