Specifications
Dimensions
- Bore Diameter1-7/16 in
- Inner Ring Width1.6890 in
- Outer Ring Width0.9375 in
- Outside Diameter2.9531 in
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- Duty TypeMedium Duty
- Locking DeviceSet Screw
- Radial Dynamic Load Capacity5775 lbf
- Radial Static Load Capacity3420 lbf
- Seal TypeContact with Flinger
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)