Overview
Mfr description
6044 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Precision RatingABEC 1 (ISO Class Normal)
- Seal TypeOpen
- Finish CoatingUncoated
- Bearing Material52100
- Cage MaterialSteel
- Inner Ring Width56 mm
- Series6000
- Manufacturer Catalog NumberSHU 6044
- Type Of BearingRadial Ball Bearing
- Description6044 BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SHU 6044 is a 220 mm bore radial/deep groove ball bearing with 340 mm OD, 56 mm width, straight design, open type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data