Motion
KPB1-15/16LT

HUB CITY INC
KPB1-15/16LT

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion / Non-Expansion
MI ITEM #05671744
MFR #KPB1-15/16LT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
KPB1-15/16LT

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion / Non-Expansion
MI ITEM #05671744
MFR #KPB1-15/16LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Application
    General Industrial
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Gray Paint
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    #2 Lithium
  • Lubrication Type
    Grease
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798846170
  • Max Rpm
    3600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Series
    KPB
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662798846170

Overview

Mfr description
KPB1-15/16LT SPHERICAL PILLOW BLOCK
  • Interchangeable mounting dimensions with most competitive products - Labyrinth Teflon Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought