Overview
Mfr description
KPB2-7/16LT SPHERICAL PILLOW BLOCK
- Modular design with high load capacity
- Tolerates misalignment up to 1-1/2°
- Mechanically and dimensionally interchangeable with most major brands
- Housing dimensions to match both Type-E and traditional straight bore units
- Pillow block housings are machined at each end to ease alignment at installation
- Cast steel housing
- Easy field conversion from fixed to floating
- Lifetime warranty against breakage on the housings (standard terms and conditions apply)
- Double lip nitrile seals are non-purging
- Recommended for heavy moisture and gritty materials
- Not recommended for most chemical contaminates
- Typical applications include ground contact equipment, agricultural machinery, etc.
- Triple lip Nitrile seals are purgeable, good for large particulate contamination and moisture
- Not recommended for most chemical contaminates
- Typical applications include sawmills, forestry equipment etc.
- Labyrinth Teflon® seals are non-purging and low drag
- Suitable for all speeds, high temperature and moisture
- PTFE (Teflon®) is non-reactive to most chemicals
- Recommended for most industrial applications
- Suitable for all speeds, high temperature and moisture
Specifications
- Bore Diameter
- Bore TypeStraight
- UPC_NO662798846217
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data