Motion
KPB2-1/2LT

HUB CITY INC
KPB2-1/2LT

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion / Non-Expansion
MI ITEM #05671749
MFR #KPB2-1/2LT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
KPB2-1/2LT

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion / Non-Expansion
MI ITEM #05671749
MFR #KPB2-1/2LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KPB2-1/2LT SPHERICAL PILLOW BLOCK
  • Interchangeable mounting dimensions with most competitive products - Labyrinth Teflon Seal

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Spherical Roller
  • Duty Type
    Heavy Duty
  • Bearing Material
    52100 Steel
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Gray Paint
  • Seal Type
    Labyrinth
  • Lubrication Type
    Grease
  • Application
    General Industrial
  • Series
    KPB
  • Cage Material
    Steel
  • Lubricant
    #2 Lithium
  • Max Rpm
    2800 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798846224
  • UPC_NO
    662798846224
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Seal Material
    Teflon
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought