Specifications
Dimensions
- Bore Diameter2-7/16 in
Details
- Bore TypeStraight
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- UPC_NO662798852584
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)