Specifications
Dimensions
- Bore Diameter3-7/16 in
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Steel
- Bore TypeStraight
- Cage MaterialSteel
- Duty TypeHeavy Duty
- Expansion TypeExpansion / Non-Expansion
- Finish CoatingGray Paint
- Housing MaterialCast Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubricant#2 Lithium
- Lubrication TypeGrease
- Manufacturer Product Page
- Manufacturer Upc Number662798836621
- Max Rpm2000 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal MaterialTeflon
- Seal TypeLabyrinth
- SeriesKPBE
- Type Of BearingSpherical Roller
- UPC_NO662798836621