Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Bore TypeStraight
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- UPC_NO662798852928
Overview
Mfr description
KPBE1-7/16TN SPHERICAL PILLOW BLOCK
- Modular design with high load capacity
- Tolerates misalignment up to 1-1/2°
- Mechanically and dimensionally interchangeable with most major brands
- Housing dimensions to match both Type-E and traditional straight bore units
- Pillow block housings are machined at each end to ease alignment at installation
- Cast steel housing
- Easy field conversion from fixed to floating
- Lifetime warranty against breakage on the housings (standard terms and conditions apply)
- Labyrinth Teflon® seals are non-purging and low drag
- Suitable for all speeds, high temperature and moisture
- Non-reactive to most chemicals and recommended for most industrial applications