Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
KPBE2-15/16DN

Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
MI ITEM #05671852
MFR #KPBE2-15/16DN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
KPBE2-15/16DN SPHERICAL PILLOW BLOCK
  • Modular design with high load capacity
  • Tolerates misalignment up to 1-1/2°
  • Mechanically and dimensionally interchangeable with most major brands
  • Housing dimensions to match both Type-E and traditional straight bore units
  • Pillow block housings are machined at each end to ease alignment at installation
  • Cast steel housing
  • Easy field conversion from fixed to floating
  • Lifetime warranty against breakage on the housings (standard terms and conditions apply)
  • Labyrinth Teflon® seals are non-purging and low drag
  • Suitable for all speeds, high temperature and moisture
  • Non-reactive to most chemicals and recommended for most industrial applications

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • UPC_NO
    662798853246
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text