Overview
Mfr description
KFB2-7/16LT SPHERICAL FLANGE BLOCK
- Modular design with high load capacity
- Tolerates misalignment up to 1-1/2°
- Mechanically and dimensionally interchangeable with most major brands
- Housing dimensions to match both Type-E and traditional straight bore units
- Cast steel housing
- Easy field conversion from fixed to floating
- Lifetime warranty against breakage on the housings (standard terms and conditions apply)
- Labyrinth Teflon® seals are non-purging and low drag
- Suitable for all speeds, high temperature and moisture
- Non-reactive to most chemicals and recommended for most industrial applications
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- UPC_NO662798846415
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data