Motion
KFB1-15/16TN

HUB CITY INC
KFB1-15/16TN

Flange-Mount Roller Bearing Units - 1-15/16 in Bore , 4-Bolt Flange Mount
MI ITEM #05671882
MFR #KFB1-15/16TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
KFB1-15/16TN

Flange-Mount Roller Bearing Units - 1-15/16 in Bore , 4-Bolt Flange Mount
MI ITEM #05671882
MFR #KFB1-15/16TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KFB1-15/16TN SPHERICAL FLANGE BLOCK
  • Modular design with high load capacity
  • Tolerates misalignment up to 1-1/2°
  • Mechanically and dimensionally interchangeable with most major brands
  • Housing dimensions to match both Type-E and traditional straight bore units
  • Cast steel housing
  • Easy field conversion from fixed to floating
  • Lifetime warranty against breakage on the housings (standard terms and conditions apply)
  • Labyrinth Teflon® seals are non-purging and low drag
  • Suitable for all speeds, high temperature and moisture
  • Non-reactive to most chemicals and recommended for most industrial applications

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • UPC_NO
    662798853369

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text