Motion
KFBE2-1/2LT

HUB CITY INC
KFBE2-1/2LT

Moduline Spherical Roller Flange Pillow Block - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Flange Mount, Set Screw, Heavy Duty
MI ITEM #05671923
MFR #KFBE2-1/2LT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
KFBE2-1/2LT

Moduline Spherical Roller Flange Pillow Block - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Flange Mount, Set Screw, Heavy Duty
MI ITEM #05671923
MFR #KFBE2-1/2LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KFBE2-1/2LT SPHERICAL FLANGE BLOCK
  • Interchangeable mounting dimensions with most competitive products - Labyrinth Teflon Seal

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Duty Type
    Heavy Duty
  • Finish Coating
    Gray Paint
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth Teflon
  • Operating Temperature Range
    200° °F
  • Lubrication Type
    Grease
  • Lubricant
    #2 Lithium
  • Bearing Material
    52100 Bearing Steel
  • Bearing Style
    Spherical Flange Block
  • Cage Material
    Steel
  • Inner Ring Width
    Wide Inner Race
  • Application
    General Industrial
  • Series
    KFBE
  • Manufacturer Upc Number
    662798836775
  • Manufacturer Catalog
  • Max Rpm
    2800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought