Motion
KFBE1-15/16TN

HUB CITY INC
KFBE1-15/16TN

Flange-Mount Roller Bearing Unit - 1-15/16 in Bore
Mi Item #05671936
MFR #KFBE1-15/16TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
KFBE1-15/16TN

Flange-Mount Roller Bearing Unit - 1-15/16 in Bore
Mi Item #05671936
MFR #KFBE1-15/16TN

Mfr description
KFBE1-15/16TN SPHERICAL FLANGE BLOCK
  • Modular design with high load capacity
  • Tolerates misalignment up to 1-1/2°
  • Mechanically and dimensionally interchangeable with most major brands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • UPC_NO
    662798853727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)