Motion
Inner Slide Lube 10.5oz

CRC INDUSTRIES
Inner Slide Lube 10.5oz

Inner Slide Lube, 10.5 Wt Oz
Mi Item #05671970
MFR #Inner Slide Lube 10.5oz
Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Inner Slide Lube 10.5oz

Inner Slide Lube, 10.5 Wt Oz
Mi Item #05671970
MFR #Inner Slide Lube 10.5oz

Mfr description
1003756 INNER SLIDE LUBE AER16OZ
  • Designed to lubricate, increase slide motion and protect against rust and corrosion
  • Contains Moly which provides cling ability to avoid sling-off or excess dripping
  • Prevents destructive metal-to-metal contact
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.23/each

Specifications

Dimensions

  • Boiling Point
    209°F
  • Container Size
    10.5 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Height
    7.75 in
  • Length
    2.63 in
  • Net Weight
    10.5 oz
  • Overall Height
    8.1 in
  • Overall Width
    8.3 in
  • Shelf Life
    2
  • Specific Gravity
    0.7
  • VOC Content
    61.4
  • Weight
    0.92 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Specially formulated to cohere to fork lift inner slide rails, providing long lasting smooth flawless operating over extended periods. It is designed to lubricate, increase slide motion, and protect against rust and corrosion of fork lift inner slide rails.
  • Additives Included
    No Additives
  • Appearance
    Black Liquid
  • Application
    Designed specifically for use on fork lift inner slides.
  • Base Type
    Organic Solvents
  • Certification
    RoHS
  • Color
    Black
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Designed to lubricate, increase slide motion and protect against rust and corrosion • Contains Moly which provides cling ability to avoid sling-off or excess dripping • Prevents destructive metal-to-metal contact • Lowers friction and prevents galling • Extends equipment life •
  • Film Type
    Non-Drying
  • Flammability
    Extremely Flammable
  • Flash Point
    20 °F
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Harmonization Code
    3403.19.0000
  • Lubricant Base
    Organic Solvent
  • Lubricant Film
    Wet
  • Lubrication Type
    Slide Lubricant
  • Manufacturer Catalog Number
    1003756
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254053059
  • Max Operating Temperature
    325 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    Not Rated
  • Odor
    No
  • Operating Temperature Range
    0 °F to 325 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    No
  • Product Types
    Lubricant
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Regulations
    VOC Compliant
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Petroleum Distillate
  • Standards Met
    RoHS Compliant
  • Temperature Range
    0 to 325 °F
  • UPC_NO
    078254053059
  • Working Temperature
    0 to 325°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)