Motion
SHUSTER R10 ZZ

SHUSTER CORP
SHUSTER R10 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
MI ITEM #05672067
MFR #SHUSTER R10 ZZ
Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER R10 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
MI ITEM #05672067
MFR #SHUSTER R10 ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inner Ring Width
    0.3400 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.3438 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    R10 ZZ BALL BEARING 0.625X1.375X0.3437
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER R10 ZZ is a 0.6250 in bore radial/deep groove ball bearing with 1.3750 in OD, 0.3438 in width, straight design, double shielded type.
  • Manufacturer Catalog Number
    SHUSTER R10 ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
R10 ZZ BALL BEARING 0.625X1.375X0.3437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text