Motion
SHUSTER R14 ZZ

SHUSTER CORP
SHUSTER R14 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 1.8750 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
Mi Item #05672072
MFR #SHUSTER R14 ZZ
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER R14 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 1.8750 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
Mi Item #05672072
MFR #SHUSTER R14 ZZ

Mfr description
R14 ZZ BALL BEARING 0.875X1.875X0.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.5000 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    R14 ZZ BALL BEARING 0.875X1.875X0.5
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER R14 ZZ is a 0.875 in bore radial/deep groove ball bearing with 1.875 in OD, 0.5 in width, straight design, double shielded type.
  • Manufacturer Catalog Number
    SHUSTER R14 ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)