Motion
SHUSTER R16

SHUSTER CORP
SHUSTER R16

Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #05672073
MFR #SHUSTER R16
Price$38.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER R16

Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #05672073
MFR #SHUSTER R16

Mfr description
R16 BALL BEARING 1.0X2.0X0.375
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width
    0.3750 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.3750 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    R16 BALL BEARING 1.0X2.0X0.375
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER R16 is a 1 in bore radial/deep groove ball bearing with 2 in OD, 0.375 in width, straight design, open type.
  • Manufacturer Catalog Number
    SHUSTER R16
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)