Motion
SHUSTER R18 ZZ

SHUSTER CORP
SHUSTER R18 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #05672078
MFR #SHUSTER R18 ZZ
List Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER R18 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #05672078
MFR #SHUSTER R18 ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.75/each for your price

Overview

Mfr description
R18 ZZ BALL BEARING 1.125X2.125X0.5

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Inner Ring Width
    0.5000 in
  • Series
    R
  • Manufacturer Catalog Number
    SHUSTER R18 ZZ
  • Type Of Bearing
    Radial Ball Bearing
  • Description
    R18 ZZ BALL BEARING 1.125X2.125X0.5
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHUSTER R18 ZZ is a 1.125 in bore radial/deep groove ball bearing with 2.125 in OD, 0.5 in width, straight design, double shielded type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text