Motion
SHUSTER R20

SHUSTER CORP
SHUSTER R20

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.2500 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #05672079
MFR #SHUSTER R20
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER R20

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.2500 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #05672079
MFR #SHUSTER R20

Mfr description
R20 BALL BEARING 1.25X2.25X0.375
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Inner Ring Width
    0.3750 in
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    0.3750 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    R20 BALL BEARING 1.25X2.25X0.5
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER R20 is a 1.25 in bore radial/deep groove ball bearing with 2.25 in OD, 0.375 in width, straight design, open type.
  • Manufacturer Catalog Number
    SHUSTER R20
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)