Motion
5672187

PEER CHAIN
5672187

Attachment Chain - Standard Series, 160 / 2 in Pitch, 348 Attachment , Cottered, Carbon Steel Material
Mi Item #05672187
MFR #5672187
Price$2,437.67/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5672187

Attachment Chain - Standard Series, 160 / 2 in Pitch, 348 Attachment , Cottered, Carbon Steel Material
Mi Item #05672187
MFR #5672187

Mfr description
160 COTT X 10 FT X348 DOGS E6LR
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,437.67/pc

Specifications

Dimensions

  • Chain Overall Width
    1.250 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.9000 in, 48.25 mm
  • Link Plate Thickness
    0.2560 in, 6.50 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.563 in
  • Pin Length
    1.2900 in, 32.76 mm
  • Pitch
    2 in
  • Plate Height
    1.900 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Tensile Strength
    57761 ft-lbs
  • Weight
    70.1 lbs
  • Weight per Foot
    70.1 lbs, 104.32 kg/m

Details

  • Application
    Caterpillar Drive
  • Attachment Link Number
    348
  • Chain Construction
    Cottered
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Carbon Steel Specialty Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    5672187
  • Manufacturer Stock Number
    2191
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)