Motion
60 HOLLOW PIN  NICKEL PLATED CONN LINK EA PK

PEER CHAIN
60 HOLLOW PIN NICKEL PLATED CONN LINK EA PK

Connecting Link - 60 / 3/4 in Chain & Pitch, Hollow Pin, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #05672482
MFR #60 HOLLOW PIN NICKEL PLATED CONN LINK EA PK
Price$12.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60 HOLLOW PIN NICKEL PLATED CONN LINK EA PK

Connecting Link - 60 / 3/4 in Chain & Pitch, Hollow Pin, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #05672482
MFR #60 HOLLOW PIN NICKEL PLATED CONN LINK EA PK

Mfr description
60 HOLLOW PIN NICKEL PLATED CONN LINK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.39/pc

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.4690 in, 11.91 mm
  • Link Plate Height
    0.673 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.235 in
  • Pin Length
    0.5130 in, 13.02 mm
  • Pitch
    3/4 in
  • Plate Height
    0.673 in
  • Plate Thickness
    0.094 in
  • Roller Width
    0.4690 in, 11.91 mm
  • Weight
    0.052 lbs
  • Weight per Foot
    0.052 lbs, 0.077 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Hollow Pin
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60HP NP C/L EA PK
  • Manufacturer Stock Number
    13744
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    900 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)