Motion
C2100H SLIP FIT PLATES

PEER CHAIN
C2100H SLIP FIT PLATES

Slip Fit Plate - 2100 / 2-1/2 in Chain & Pitch, Slip Fit, Carbon Steel Material
Mi Item #05672667
MFR #C2100H SLIP FIT PLATES
Price$10.53/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2100H SLIP FIT PLATES

Slip Fit Plate - 2100 / 2-1/2 in Chain & Pitch, Slip Fit, Carbon Steel Material
Mi Item #05672667
MFR #C2100H SLIP FIT PLATES

Mfr description
C2100 HEAVY SLIP FIT PLATES
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.53/pc

Specifications

Dimensions

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.376 in
  • Pin Length
    0.9980 in, 25.34 mm
  • Pitch
    2-1/2 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.195 lbs
  • Weight per Foot
    0.195 lbs, 0.29 kg/m

Details

  • Chain Construction
    Slip Fit
  • Chain Number
    C2100
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Carbon Steel Roller Chain
  • Component Style
    Link Plate
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Slip Fit Plate
  • Manufacturer Catalog Number
    C2100H SLIP FIT PLATES
  • Manufacturer Stock Number
    1110
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    C2100
  • Standards Met
    ANSI, ASME
  • Type
    Link Plate
  • Working Load Capacity
    4079 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)