Motion
25 STAINLES 2P OFFSET LINK

PEER CHAIN
25 STAINLES 2P OFFSET LINK

Offset Link - 25 / 1/4 in Pitch, 304 Stainless Steel Material
MI ITEM #05672814
MFR #25 STAINLES 2P OFFSET LINK
Your Price$11.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25 STAINLES 2P OFFSET LINK

Offset Link - 25 / 1/4 in Pitch, 304 Stainless Steel Material
MI ITEM #05672814
MFR #25 STAINLES 2P OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.42/pc(List $17.13)

Overview

Mfr description
25 STAINLESS 2P OFFSET LINK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Chain Size & Pitch
    25 / 1/4 in
  • Link Type
    Offset Link
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Chain Standard
    ANSI
  • Roller Diameter
    0.130 in
  • Link Plate Height
    0.228 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.091 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    1751
  • Weight
    0.004 lbs
  • Chain Number & Pitch
    25 / 1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought