Motion
50SB RIV X 50  ft

PEER CHAIN
50SB RIV X 50 ft

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #05673029
MFR #50SB RIV X 50 ft
Price$21.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50SB RIV X 50 ft

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #05673029
MFR #50SB RIV X 50 ft

Mfr description
50 SIDE BOW RIV X 50 FT
  • All PEER sidebow chains incorporate tapered bushings.
  • Increased clearance between pins, bushings, and sideplates to allow extra sidebow.
  • Provides greater flexibility on curved tracks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.52/ft

Specifications

Dimensions

  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5940 in, 15.08 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.5260 in, 13.35 mm
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.71 lbs
  • Weight per Foot
    0.713 lbs, 1.06 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Side Bow Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    50SB RIV X 50 ft
  • Manufacturer Stock Number
    1403
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    960
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    650 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)