Motion
3/4WR X 100 FT

PEER CHAIN
3/4WR X 100 FT

Engineering Chain - 3/4 WR / 0.7500 in Pitch, Riveted, Carbon Steel Material
Mi Item #05673205
MFR #3/4WR X 100 FT
Price$29.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
3/4WR X 100 FT

Engineering Chain - 3/4 WR / 0.7500 in Pitch, Riveted, Carbon Steel Material
Mi Item #05673205
MFR #3/4WR X 100 FT

Mfr description
3/4" WRENCH CHAIN X 100 FT
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.70/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    3/4 WR / 0.7500 in
  • Overall Length
    100 ft
  • Tensile Strength
    12000 lbs
  • Weight
    0.95 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    3/4W / 0.75"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    2004
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)