Motion
50SS CONN LINK

PEER CHAIN
50SS CONN LINK

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, 304 Stainless Steel Material
Mi Item #05673225
MFR #50SS CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50SS CONN LINK

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, 304 Stainless Steel Material
Mi Item #05673225
MFR #50SS CONN LINK

Mfr description
50SS CONN LINK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Plate Height
    0.579 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Weight
    0.034 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    5023
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)