Motion
5673343

PEER CHAIN
5673343

Engineering Chain Link - Riveted, Carbon Steel Material
Mi Item #05673343
MFR #5673343
Price$8.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673343

Engineering Chain Link - Riveted, Carbon Steel Material
Mi Item #05673343
MFR #5673343

Mfr description
445 K-1 ATTS
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.19/pc

Specifications

Dimensions

  • Link Plate Height
    0.750 in
  • Pin Diameter
    0.310 in
  • Plate Height
    0.750 in
  • Roller Diameter
    0.560 in
  • Weight
    0.3 lbs

Details

  • Attachment Link Number
    K-1
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    445 / 1.630"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Attachment
  • Manufacturer Stock Number
    1691
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • Series
    Cast Pintle
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)