Motion
CA550 K-1 COTT CONN LINK EA PK

PEER CHAIN
CA550 K-1 COTT CONN LINK EA PK

Connecting Link - 550 / 1.630 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673431
MFR #CA550 K-1 COTT CONN LINK EA PK
Price$10.31/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CA550 K-1 COTT CONN LINK EA PK

Connecting Link - 550 / 1.630 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673431
MFR #CA550 K-1 COTT CONN LINK EA PK

Mfr description
CA550 K-1 COTT CONN LINK EA PK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.31/pc

Specifications

Dimensions

  • Chain Size & Pitch
    550 / 1.630 in
  • Link Plate Height
    0.757 in
  • Link Plate Thickness
    0.105 in
  • Pin Diameter
    0.281 in
  • Plate Height
    0.757 in
  • Plate Thickness
    0.105 in
  • Weight
    0.687 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    550 / 1.630 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    6582
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)