Motion
CA557 RIV X 50  ft A-19 EL

PEER CHAIN
CA557 RIV X 50 ft A-19 EL

Engineering Chain - 557 / 1.6300 in Pitch, Riveted, A-19 Attachment, Carbon Steel Material
Mi Item #05673435
MFR #CA557 RIV X 50 ft A-19 EL
Price$76.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CA557 RIV X 50 ft A-19 EL

Engineering Chain - 557 / 1.6300 in Pitch, Riveted, A-19 Attachment, Carbon Steel Material
Mi Item #05673435
MFR #CA557 RIV X 50 ft A-19 EL

Mfr description
CA557 RIV X 50 FT A-19 EL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.62/ft

Specifications

Dimensions

  • Chain Overall Width
    0.780 in
  • Engineering Chain Size & Pitch
    557 / 1.6300 in
  • Link Plate Height
    0.869 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.315 in
  • Plate Height
    0.869 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.700 in
  • Weight
    2.348 lbs

Details

  • Attachment Link Number
    A-19
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    CA557 / 1.630"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    21674
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)