Motion
CA555 RIV X 48P C6E E6LP

PEER CHAIN
CA555 RIV X 48P C6E E6LP

Roller Chain - Agricultural Series, 555 / 1.630 in Pitch, Riveted, 1 Strand, Carbon Steel Material
MI ITEM #05673436
MFR #CA555 RIV X 48P C6E E6LP
List Price$150.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CA555 RIV X 48P C6E E6LP

Roller Chain - Agricultural Series, 555 / 1.630 in Pitch, Riveted, 1 Strand, Carbon Steel Material
MI ITEM #05673436
MFR #CA555 RIV X 48P C6E E6LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.89/pc for your price

Overview

Mfr description
CA555 RIV X 48P C6E E6LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.

Specifications

  • Series
    Agricultural
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Pin Diameter
    0.281 in
  • Plate Height
    0.757 in
  • Plate Thickness
    0.125 in
  • Chain Overall Width
    0.500 in
  • Roller Diameter
    0.656 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    555 / 1.630 in
  • Roller Width
    0.500 in
  • Weight
    10 lbs
  • Manufacturer Stock Number
    3531
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought