Motion
CA550SS COTT X 10  ft

PEER CHAIN
CA550SS COTT X 10 ft

Roller Chain - Agricultural Series, 550 / 1.630 in Pitch, Cottered, 1 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #05673437
MFR #CA550SS COTT X 10 ft
List Price$107.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CA550SS COTT X 10 ft

Roller Chain - Agricultural Series, 550 / 1.630 in Pitch, Cottered, 1 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #05673437
MFR #CA550SS COTT X 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.38/ft for your price

Overview

Mfr description
CA550 STAINLESS RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Agricultural
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Overall Length
    10 ft
  • Finish Coating
    Corrosion Resistant
  • Pin Diameter
    0.281 in
  • Plate Height
    0.757 in
  • Plate Thickness
    0.105 in
  • Chain Overall Width
    0.780 in
  • Roller Diameter
    0.656 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Chain Number & Pitch
    550 / 1.630 in
  • Roller Width
    0.780 in
  • Manufacturer Stock Number
    18590
  • Weight per Foot
    1.3 lbs
  • Country of Origin
    China
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought