Motion
77 X 10 FT DETACHABLE

PEER CHAIN
77 X 10 FT DETACHABLE

Engineering Chain - Detachable Series, 77 / 2.2970 in Pitch, Detachable, Carbon Steel Material
MI ITEM #05673438
MFR #77 X 10 FT DETACHABLE
List Price$53.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
77 X 10 FT DETACHABLE

Engineering Chain - Detachable Series, 77 / 2.2970 in Pitch, Detachable, Carbon Steel Material
MI ITEM #05673438
MFR #77 X 10 FT DETACHABLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.42/ft for your price

Overview

Mfr description
77 DETACHABLE X 10 FT
  • All PEER detachable chains feature one piece, interconnecting links for easy assembly and disassembly.
  • Used in a wide variety of applications.

Specifications

  • Engineering Chain Size & Pitch
    77 / 2.2970 in
  • Number Of Strands Across
    1
  • Chain Construction
    Detachable
  • Material
    Carbon Steel
  • Series
    Detachable
  • Overall Length
    10 ft
  • Pin Diameter
    0.390 in
  • Tensile Strength
    600 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    22152
  • Weight
    1.1 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    77

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought