Motion
88 X 10 FT

PEER CHAIN
88 X 10 FT

Engineering Chain - 88 Series, 88 / 2.6090 in Pitch, Riveted, Carbon Steel Material
Mi Item #05673440
MFR #88 X 10 FT
Price$46.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
88 X 10 FT

Engineering Chain - 88 Series, 88 / 2.6090 in Pitch, Riveted, Carbon Steel Material
Mi Item #05673440
MFR #88 X 10 FT

Mfr description
88 DETACHABLE X 10 FT
  • All PEER detachable chains feature one piece, interconnecting links for easy assembly and disassembly.
  • Used in a wide variety of applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.31/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    88 / 2.6090 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.480 in
  • Weight
    2.796 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    88
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    23477
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    88
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)