Motion
C55 RIV X 10 FT SF COTT CONN LINK

PEER CHAIN
C55 RIV X 10 FT SF COTT CONN LINK

Engineering Chain - C55 Series, 55 / 1.6310 in Pitch, Cottered, Cast Iron Material
MI ITEM #05673441
MFR #C55 RIV X 10 FT SF COTT CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C55 RIV X 10 FT SF COTT CONN LINK

Engineering Chain - C55 Series, 55 / 1.6310 in Pitch, Cottered, Cast Iron Material
MI ITEM #05673441
MFR #C55 RIV X 10 FT SF COTT CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    55 / 1.6310 in
  • Link Plate Height
    0.750 in
  • Link Plate Thickness
    0.190 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Roller Diameter
    0.720 in
  • Tensile Strength
    9000 lbs
  • Weight
    2.064 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    55 / 1.631 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    25936
  • Material
    Cast Iron
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    C55
  • Standards Met
    ANSI

Overview

Mfr description
C55 RIV X 10 FT SF COTT CONN LINK
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought