Motion
CC5 COTT X 10 FT

PEER CHAIN
CC5 COTT X 10 FT

Engineering Chain - CC5 Series, 5 / 6.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673443
MFR #CC5 COTT X 10 FT
Price$140.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CC5 COTT X 10 FT

Engineering Chain - CC5 Series, 5 / 6.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673443
MFR #CC5 COTT X 10 FT

Mfr description
CC5 COTT X 10 FT 23/32" HEX HOLE
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.18/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    5 / 6.0000 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.6870 in
  • Roller Diameter
    2.500 in
  • Tensile Strength
    50000 lbs
  • Weight
    11.1 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    CC5
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    7327
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    CC5
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)