Motion
20302 SS102B COTT K-2 E2LP

PEER CHAIN
20302 SS102B COTT K-2 E2LP

Engineering Chain - Roller Series, 102 / 4.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673452
MFR #20302 SS102B COTT K-2 E2LP
Price$131.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
20302 SS102B COTT K-2 E2LP

Engineering Chain - Roller Series, 102 / 4.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673452
MFR #20302 SS102B COTT K-2 E2LP

Mfr description
SS102B COTT X 10 FT K-2 E2LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.16/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    102 / 4.0000 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.625 in
  • Plate Height
    1.500 in
  • Plate Thickness
    0.374 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    SS102B
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Roller
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)