Motion
20303 SS102B COTT K-2 E3L

PEER CHAIN
20303 SS102B COTT K-2 E3L

Engineering Chain - Roller Series, 102 / 4.0000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673455
MFR #20303 SS102B COTT K-2 E3L
List Price$131.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
20303 SS102B COTT K-2 E3L

Engineering Chain - Roller Series, 102 / 4.0000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673455
MFR #20303 SS102B COTT K-2 E3L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.16/ft for your price

Overview

Mfr description
SS102B COTT X 10 FT K-2 E3L
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Engineering Chain Size & Pitch
    102 / 4.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Roller
  • Overall Length
    10 ft
  • Pin Diameter
    0.625 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Plate Height
    1.500 in
  • Plate Thickness
    0.374 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    SS102B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text