Motion
882 COTT X 10 FT SS COTTS

PEER CHAIN
882 COTT X 10 FT SS COTTS

Engineering Chain - Off-Set Drive Series, 882 / 2.609 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673461
MFR #882 COTT X 10 FT SS COTTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
882 COTT X 10 FT SS COTTS

Engineering Chain - Off-Set Drive Series, 882 / 2.609 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673461
MFR #882 COTT X 10 FT SS COTTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
882 COTT X 10 FT SS COTTS
  • All PEER drive chains with offset sidebars are designed for rugged conditions.
  • All chain components are heat treated to achieve greater durability and extended chain life.

Specifications

  • Engineering Chain Size & Pitch
    882 / 2.609 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Off-Set Drive
  • Overall Length
    10 ft
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    23619
  • Weight
    3.6 lbs
  • Chain Number & Pitch
    882 / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought