Motion
C55A RIV X 10 FT ROOFTOP

PEER CHAIN
C55A RIV X 10 FT ROOFTOP

Engineering Chain - Rooftop Series, 55 / 1.631 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05673465
MFR #C55A RIV X 10 FT ROOFTOP
Price$58.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C55A RIV X 10 FT ROOFTOP

Engineering Chain - Rooftop Series, 55 / 1.631 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05673465
MFR #C55A RIV X 10 FT ROOFTOP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.18/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    55 / 1.631 in
  • Link Plate Height
    0.750 in
  • Link Plate Thickness
    0.190 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Plate Height
    0.750 in
  • Plate Thickness
    0.190 in
  • Tensile Strength
    9000 lbs
  • Weight
    3.184 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    C55A / 1.631"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    19264
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Rooftop
  • Standards Met
    ANSI

Overview

Mfr description
C55A RIV X 10 FT ROOFTOP
  • Designed for operations under heavy, concentrated loads, especially in troughs where the products are conveying long distances.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought