Motion
MXS432 COTT CONN PINS

PEER CHAIN
MXS432 COTT CONN PINS

Cotter Pin - 432 / 1.654 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05673479
MFR #MXS432 COTT CONN PINS
List Price$3.38/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
MXS432 COTT CONN PINS

Cotter Pin - 432 / 1.654 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05673479
MFR #MXS432 COTT CONN PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.38/pc for your price

Overview

Mfr description
432 COTT CONN PINS
  • Available with Riveted or Cottered construction.
  • Commonly used for power drives.
  • Closed end of the link is the recommended direction of travel.

Specifications

  • Engineering Chain Size & Pitch
    432 / 1.654 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    19184
  • Weight
    0.5 lbs
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    MXS432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text