Specifications
Dimensions
- Engineering Chain Size & Pitch1242 / 4.063 in
- Overall Length10 ft
Details
- Chain ConstructionCottered
- Chain Number & PitchMXS1242
- Chain StandardANSI
- Corrosion ResistantNot Resistant to Corrosion
- Country of OriginChina
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeEngineering Chain
- SeriesOff-Set Drive
- Standards MetANSI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)