Motion
A208BSS RIV X 10  ft

PEER CHAIN
A208BSS RIV X 10 ft

Roller Chain - British Standard Series, 208B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05673489
MFR #A208BSS RIV X 10 ft
Price$41.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
A208BSS RIV X 10 ft

Roller Chain - British Standard Series, 208B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05673489
MFR #A208BSS RIV X 10 ft

Mfr description
A208BSS RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.51/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    0.51 lbs
  • Weight per Foot
    0.51 lbs, 0.759 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    A208
  • Chain Number & Pitch
    208B / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    304 Stainless Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    A208BSS RIV X 10 ft
  • Manufacturer Stock Number
    18722
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)