Motion
MTO A212BNP RIV X 10  ft

PEER CHAIN
MTO A212BNP RIV X 10 ft

Roller Chain - Special Series, 212 Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
Mi Item #05673490
MFR #MTO A212BNP RIV X 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
MTO A212BNP RIV X 10 ft

Roller Chain - Special Series, 212 Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
Mi Item #05673490
MFR #MTO A212BNP RIV X 10 ft

Mfr description
A212BNP RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft
  • Tensile Strength
    ft-lbs
  • Weight
    0.35 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    212 / 1-1/2 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    18869
  • Material
    Nickel Plated
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Special
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)