Motion
19183 MXS432 COTT

PEER CHAIN
19183 MXS432 COTT

Engineering Chain - Off-Set Drive Series, 432 / 1.654 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673492
MFR #19183 MXS432 COTT
Your Price$91.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
19183 MXS432 COTT

Engineering Chain - Off-Set Drive Series, 432 / 1.654 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673492
MFR #19183 MXS432 COTT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.45/ft(List $137.18)

Overview

Mfr description
432 COTT X 10 FT
  • Available with Riveted or Cottered construction.
  • Commonly used for power drives.
  • Closed end of the link is the recommended direction of travel.

Specifications

  • Engineering Chain Size & Pitch
    432 / 1.654 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Off-Set Drive
  • Overall Length
    10 ft
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    MXS432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text