Motion
20306 SS102B RIV

PEER CHAIN
20306 SS102B RIV

Engineering Chain - Steel Bushed Series, 102 / 4.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05673496
MFR #20306 SS102B RIV
List Price$92.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
20306 SS102B RIV

Engineering Chain - Steel Bushed Series, 102 / 4.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05673496
MFR #20306 SS102B RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.79/ft for your price

Overview

Mfr description
SS102B RIV X 10 FT
  • All PEER steel bushed chains are manufactured with high quality steel.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used to replace combination chains in severe applications.

Specifications

  • Engineering Chain Size & Pitch
    102 / 4.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    Steel Bushed
  • Overall Length
    10 ft
  • Pin Diameter
    0.625 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Plate Height
    1.500 in
  • Plate Thickness
    0.374 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    SS102B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text