Motion
20308 SS131 COTT

PEER CHAIN
20308 SS131 COTT

Engineering Chain - Roller Series, 131 / 3.0750 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673497
MFR #20308 SS131 COTT
Price$123.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
20308 SS131 COTT

Engineering Chain - Roller Series, 131 / 3.0750 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673497
MFR #20308 SS131 COTT

Mfr description
SS131 COTT X 10 FT
  • All PEER steel bushed chains are manufactured with high quality steel.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used to replace combination chains in severe applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.97/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    131 / 3.0750 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.625 in
  • Plate Height
    1.500 in
  • Plate Thickness
    0.386 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    SS131
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Roller
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)