Motion
7708 D1031 COTT

PEER CHAIN
7708 D1031 COTT

Engineering Chain - Off-Set Drive Series, 1031 / 3.075 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673498
MFR #7708 D1031 COTT
Price$178.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7708 D1031 COTT

Engineering Chain - Off-Set Drive Series, 1031 / 3.075 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673498
MFR #7708 D1031 COTT

Mfr description
D1031 COTT X 10 FT
  • Available with Riveted or Cottered construction.
  • Commonly used for power drives.
  • Closed end of the link is the recommended direction of travel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.85/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    1031 / 3.075 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.625 in
  • Plate Height
    1.500 in
  • Plate Thickness
    0.311 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    1031 / 3.075"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Off-Set Drive
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)